Polyester Knitted Gloves-Nitrile Foam Palm 7/S Grey/Black

Order Code: ZT5480731S

£3.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.390%
10 - 19£3.254%
20 - 49£3.128%
50 - 99£2.9812%
100 +£2.8516%


Description

Foam Nitrile coating on palm and fingertips Gauge 13 Glove : 100% Polyester Coated : 100 % Nitrile Foam EN420:2003+A1:2009 EN388:2003 Protective gloves against mechanical risks

Specifications for Polyester Knitted Gloves-Nitrile Foam Palm 7/S Grey/Black
  • Colour
    Grey/Black
  • Size
    7/S

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome