Polyester Knitted Gloves - PU Palm 10/XL Grey

Order Code: ZT5480901S

£2.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.290%
20 - 49£2.204%
50 - 99£2.118%
100 - 199£2.0212%
200 +£1.9216%


Description

100% Polyester Polyurethane coating on palm and fingertips Gauge 13 Coating: 100% Polyurethane EN420:2003 General requirements EN388:2003 Protective gloves against mechanical risks

Specifications for Polyester Knitted Gloves - PU Palm 10/XL Grey
  • Size
    10/XL
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome