PolyFlex Eco Nitrile Palm Coated Size 9 Gloves, Pack of 10 Pen

Order Code: ZT1547606S

£39.99 Inc VAT (20%)


Description

The Polyflex Eco Nitrile Palm Coated Gloves is an environmentally conscious glove with a seamless knitted liner made in part from recycled plastics, with a foam nitrile coating. Each pair of gloves contains 10 grams of recycled plastic bottles (PET), reducing consumption of virgin materials. Providing comfort and dexterity. With maximum durability for abrasion, helping to reduce waste from premature discarding from wear and tear. Elasticated knit wrist ensures a secure fit to keep hands dust-free. Size 9.
Environmentally conscious glove made in part from recycled plastics
Each glove contains 10 grams of recycled plastic bottle (PET)
The foam nitrile coating for maximum durability
Provide comfort and dexterity
Elasticated knit wrist ensures a secure fit
Size 9
Colour: Blue/Black
Pack of 10 pairs

See full description
Specifications for PolyFlex Eco Nitrile Palm Coated Size 9 Gloves, Pack of 10 Pen
  • MFR Part No.
    HEA85902
  • Fabric Weight
    0.45kg
  • Pack Quantity
    10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome