Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Gloves & Hand Protection
Gloves
General Purpose Gloves
Work Glove 2235 Black Grey 8
By Blaklader
Order Code:
ZT3497882S
£39.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£39.99
0%
5 - 9
£38.39
4%
10 +
£36.79
8%
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
39.99
https://www.zoro.co.uk/shop/safety/general-purpose-gloves/work-glove-2235-black-grey-8/p/ZT3497882S
Add to quotation
View all General Purpose Gloves
Description
Craftsman Glove - Stretch Black/Grey 2235 Work Glove 3915 Synthetic leather 9994 Black/Grey 8
Tags:
#BulkDiscount
Specifications
Specifications for Work Glove 2235 Black Grey 8
Colour
Black/Grey
Size
8
Material
Synthetic leather
Product Type
Gloves
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome