Acrylic Disposable Glove Dispenser 1 Tier Each

Order Code: ZT2620497S

£17.99 Inc VAT (20%)


Description

JanSan Acrylic Disposable Glove Dispenser 1 Tier wall mounted are suitable for all 100 glove boxes, offering a compact and hygienic way to store and dispense your disposable gloves.
Product Features: - Easy to use: easy to pull out the gloves. The clear design is easy to view, please use this box to organize disposable gloves. - Quick installation: the attached mounting holes can be easily installed, allowing you to immediately install the distributor on any wall, cabinet or flat surface. - High-quality and durable: made of non-toxic materials, light and wear-resistant. - The transparent disposable glove storage box is made of high-quality acrylic material to improve durability. - Unique design: the exterior design is modern and elegant, transparent, bright surface will definitely enhance your room decoration. - Space saving: it is easy to use and can hold many disposable gloves to make your home more tidy.
Specification: - L: 140 - W: 255 - H:90

See full description
Specifications for Acrylic Disposable Glove Dispenser 1 Tier Each
  • Material
    Plastic
  • Colour
    Transparent
  • Product Type
    Glove Dispensers
  • Size
    1 Box

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome