Disposable Glove Dispenser Single Rack Each

Order Code: ZT2426251S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

JanSan Disposable Glove Dispenser Single Rack keeps gloves off surfaces and frees up much needed space whilst hygenically keeping gloves away from heat, dust and moisture. Dispensers also reduce the amount of glove boxes left out and in circulation, to avoid stock being lost or left for too long.
Product Features: - This JanSan single rack gloves dispenser is ideal for local infection prevention, giving users a central place to store gloves. - This gloves dispenser is made from a food grade PE-coated steel wire that is easily fitted to a wall to be readily accessible when they are needed. - The steel wire reduces the available surface area for micro-organism growth as well as making it easier for the gloves to be removed. - The thin wire makes glove details more visible to ensure the right gloves are used for each procedure. - This JanSan rack includes wall fixings.
Specification - Weight (kg) 0.2620 - Length 28.0000 - Width 27cm - Height 10cm - Depth 9.5cm - Colour White - Material Powder-Coated Steel - Frame Material Powder Coated Steel

See full description
Specifications for Disposable Glove Dispenser Single Rack Each
  • Colour
    White
  • Material
    Metal
  • Size
    1 Box
  • Product Type
    Glove Dispensers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome