Disposable Glove Dispenser Triple R Rack Each

Order Code: ZT2426239S

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 +£16.916%


Description

JanSan Disposable Glove Dispenser Triple Rack keeps gloves off surfaces and frees up much needed space whilst hygenically keeping gloves away from heat, dust and moisture. Dispensers also reduce the amount of glove boxes left out and in circulation, to avoid stock being lost or left for too long.
Product Features: - This JanSan triple rack is ideal for storing 3 packs of gloves, ideally small, medium and large for universal staff use. This rack comes with wall fixings. - This gloves dispenser is made from a food grade PE-coated steel wire that is easily fitted to a wall to be readily accessible when they are needed. - The steel wire reduces the available surface area for micro-organism growth as well as making it easier for the gloves to be removed. - The thin wire makes glove details more visible to ensure the right gloves are used for each procedure. - This JanSan rack includes wall fixings.
Specification: - Weight (kg) 1.6000 - Width 27cm - Height 10cm - Depth 9.5cm - Colour White - Material Powder-Coated Steel - Frame Material Powder Coated Steel

See full description
Specifications for Disposable Glove Dispenser Triple R Rack Each
  • Material
    Metal
  • Colour
    White
  • Size
    3 Boxes
  • Product Type
    Glove Dispensers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome