Glove And Facial Tissue Dispenser - Stainless Steel For 3 Dispensing Boxes

Order Code: ZT2698226S

£89.99 Inc VAT (20%)


Description

Glove and facial tissue dispenser, made of stainless steel for 3 dispensing boxes, for wall mounting. Supplied = pre-assembled, final assembly by customer. Filled quantity = 3 boxes. Height = 350 mm. Width = 222 mm. Depth = 65 mm. Housing colour = stainless steel. Material = stainless steel. Feature = can be filled as required. Lock type = without lock. Number of dispenser openings = 3. Product type = glove/facial tissue dispensers. Easy to fill by inserting from above. This robust stainless steel dispenser is suitable for mounting on a wall, and can be equipped with dispensing boxes for e.g. disposable gloves, protective masks, facial tissues, etc. Holds 3 dispenser boxes. Size of individual dispenser box HxWxD 110 x 215 x 55 mm. Supplied complete with screws and dowels.

See full description
Specifications for Glove And Facial Tissue Dispenser - Stainless Steel For 3 Dispensing Boxes
  • Material
    Stainless Steel
  • Housing Colour
    Stainless Steel
  • Product Type
    Glove/Facial Tissue Dispensers
  • Capacity
    3 Boxes
  • No. of Openings
    3
  • Depth
    65mm
  • Features
    Can Be Filled As Required
  • Width
    222mm
  • Height
    350mm
  • Lock Type
    Without Lock

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome