25kg Premium Broadcast Salt Spreader

Order Code: ZT3081671S

£499.99 Inc VAT (20%)


Description

Hopper Capacity kg: 20.
Material: Plastic.
Material: Plastic hopper and stainless steel frame.
Product Type: Manual spreader.
Spread m: 3.
Type: Spinner.Spinner spreader with plastic hopper/stainless steel frame. Robust agitator finger. Adjustable handle. Pneumatic wheels. Adjustable spread from 1-4m. Capacity: 25kg/20 litre. For car parks and medium to large areas. Self assembly required. These spreaders should only be used with salt of British Standard BS3247 and ice melt. The salt should be dry and free flowing.

See full description
Specifications for 25kg Premium Broadcast Salt Spreader
  • Material
    Plastic hopper and stainless steel frame
  • Hopper Capacity
    20kg
  • Spread Coverage
    3m
  • Spread Width
    3m
  • Product Type
    Manual spreader

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome