350LB Atv Spreader With Agitator and Towing Eye

Order Code: ZT3080006S

£849.99 Inc VAT (20%)


Description

Capacity L: 160.
Material: Steel.
Product Type: Towable spreader.
Type: Spreader, agitator and towing eye.Great value towable spreader. For car parks and large areas. 128L capacity/up to 10m spread. Square steel 900 x 900mm hopper for smooth even delivery of salt Pneumatic tyres. 820mm adjustable towbar available with 50mm ball hitch attachment or towing eye attachment. H x L - 1200 x 1600mm. Self assembly required. These spreaders should only be used with salt of British Standard BS3247 and ice melt. The salt should be dry and free flowing.

See full description
Specifications for 350LB Atv Spreader With Agitator and Towing Eye
  • Material
    Steel
  • Capacity
    160L
  • Product Type
    Towable spreader

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome