0
1
2
3
4
5
6

Shoulder Mounted Salt and Fertiliser Spreader - CR005

Order Code: ZT2671560S

£104.99 Inc VAT (20%)


Description

A shoulder mounted spreader offering up to 9kg capacity and up to a 6 metre spread width.
The on-off mechanism on shoulder spreaders has historically been fiddly, the zip on the bags vulnerable and the gearboxes weak.

The new enhanced Cresco 5 gearbox, a simple on-off mechanism with easy to lock in settings and a strong 9kg weight bearing bag provides superior reliability and strength. Most importantly of all our improvements is the gearbox – the new Cresco 5 is built for smooth running and longevity.

Features & Benefits
- Spreads up to 6 metres
- Easy to use, positive on/off system
- Heavy duty gearbox
- Large bag with strong zip
- Adjustable shoulder strap
- Great for ice melt, can also be used for fertiliser

See full description
Specifications for Shoulder Mounted Salt and Fertiliser Spreader - CR005
  • Features
    Bag with Strong Zip
    Adjustable Shoulder Strap
    Heavy Duty Gearbox
  • Capacity
    9kg
  • Spread Width
    6m
  • Applications
    Ice Melt, Fertfilizer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome