110l Heavy Duty Yellow Lockable Midi Salt Bin + 4 Bags 25KG White De-Icing Salt

Order Code: ZT3082049S

£269.99 Inc VAT (20%)
£279.993.5% off


Description

Bag Size kg: 25.
Capacity L: 110.
Colour: Yellow.
Consists of: Grit bin + 4 x 25kg bags white de-icing salt.
Depth mm: 500.
Height mm: 570.
Material: Plastic/salt.
No. of Bags: 4.
Product Type: Salt & grit kits.
Total Weight kg: 109.5.
Type: Grit bin + 4 x 25kg bags white de-icing salt.
Weight kg: 9.5.
Width mm: 650.Robust, rotational moulded design. Fitted with a lockable latch that can be secured by a padlock (not supplied) Ideal for private roads and small car parking areas. Colour - Yellow. Capacity - 110L. H x W x D - 570 x 650 x 500mm. Weight - 9.5kg.

See full description
Specifications for 110l Heavy Duty Yellow Lockable Midi Salt Bin + 4 Bags 25KG White De-Icing Salt
  • Colour
    Yellow
  • Material
    Plastic/Salt
  • Capacity
    110L
  • Overall Height
    570mm
  • Overall Width
    650mm
  • Bag Size
    25kg
  • Total Weight
    109.5kg
  • Depth
    500mm
  • Number of Bags
    4
  • Weight
    9.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome