50L Mini Salt and Grit Bin With Locking Lid

50L Mini Salt and Grit Bin With Locking Lid

Order Code: ZT3081146S

£139.99 Inc VAT (20%)


Description

Capacity L: 50.
Colour: Yellow.
Depth mm: 420.
Height mm: 450.
Holds Up to: 50kg.
Includes: Hasp and staple.
Length mm: 590.
Material: Polyethylene.
Product Type: Without hopper feed.
Weight kg: 5.Compact design holds up to 50kg of salt Wide mouth for easy access. Manufactured from UV resistant polyethylene. Capacity - 50L H x W x D: 450 x 590 x 420mm. Colour - Yellow (Available in other colours on request) Stackable when empty for storage over summer. Locking lid with hasp for padlock (padlock not supplied)

See full description
Specifications for 50L Mini Salt and Grit Bin With Locking Lid
  • Material
    Polyethylene
  • Colour
    Yellow
  • Capacity
    50L
  • Overall Height
    450mm
  • Length
    590mm
  • Depth
    420mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome