Car Park Kit Includes 200L Grit Bin, 10 x 25KG Salt, Spreader and Pusher

Order Code: ZT3078104S

£999.99 Inc VAT (20%)


Description

Bag Size kg: 25.
Capacity kg: 200.
Capacity L: 200.
Consists of: 200l salt and grit bin without hopper, snow plough, light, easy and safe to use, plastic blade is bi-directional pushing the snow the same way with every pass, contract salt spreader, comes with rain cover and hopper screen, adjustable gearbox, stainless .
Product Type: Salt & grit kits.
Type: Supplied with high purity white de-icing salt.Kit includes 200L salt and grit bin without hopper, Heavy duty salt spreader, Snow plough and 10 x 25kg bags of white de-icing or brown rock salt. Snow plough is light, easy and safe to use its plastic blade is bi-directional pushing the snow the same way with every pass. 57kg capacity salt spreader, comes with rain cover and hopper screen, adjustable gearbox, stainless steel handle for extra corrosion protection and fitted with directional flaps to adjust the spread from open space to pathway (up to 3 metres) Please note you will require offloading facilities for this product, for more information call us on 0800 294 4440.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome