Personal Rescue Device RHZ Model With Medium/ Size Large Harness

Order Code: ZT2115749S

£1,339.99 Inc VAT (20%)


Description

Latchways has revolutionised the rescue process with the development of theLatchways PRD® A lightweight, unobtrusive personal rescue device that is an integrated full body harness system for self-rescue contained in a small ‘backpack’ attached to a full body harness. The PRD is designed to be used in conjunction with a fall protection system or anchor point , In the event of a fall the device lowers the person gently to the ground in a controlled descent , Dramatically reduces rescue time, 20m descent height, Descent speed: 0.5-2m per second, Up to 140kg worker capacityCertified to the following:, EN361:2002 Personal protective equipment against falls from a height. Full body harnesses , EN 341:2011 Personal fall protection equipment. Descender devices for rescue

See full description
Specifications for Personal Rescue Device RHZ Model With Medium/ Size Large Harness
  • Size
    Large
  • MFR Part No.
    MSA68202-00L
  • Colour
    Black
  • Length
    397mm
  • Width
    350mm
  • Weight
    4.6kg
  • Height
    160mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome