Base Frame for Fire Brigade Cupboard HxW 100 x 1630 mm Extra Cost

Order Code: ZT4130079S

£159.99 Inc VAT (20%)


Description

Base frame for fire brigade cupboard, HxW 100 x 1630 mm, extra cost. Height = 100 mm. Width = 1630 mm. Depth = 500 mm. Product type = cloakroom lockers. Made in Germany. Slim design. Base frame with levelling mechanism for the Pavoy fire brigade cupboard. Available for selection instead of feet. Extra cost for model with base frame (100 mm high) instead of feet, for 4 part fire brigade cupboard.

See full description
Specifications for Base Frame for Fire Brigade Cupboard HxW 100 x 1630 mm Extra Cost
  • Height
    100mm
  • Product Type
    Cloakroom Lockers
  • Width
    1630mm
  • Depth
    500mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome