Base Frame for Fire Brigade Cupboard HxW 100 x 830 mm Extra Cost

Order Code: ZT4130101S

£99.99 Inc VAT (20%)


Description

Base frame for fire brigade cupboard, HxW 100 x 830 mm, extra cost. Height = 100 mm. Width = 830 mm. Depth = 500 mm. Product type = cloakroom lockers. Made in Germany. Slim design. Base frame with levelling mechanism for the Pavoy fire brigade cupboard. Available for selection instead of feet. Extra cost for model with base frame (100 mm high) instead of feet, for 2 part fire brigade cupboard.

See full description
Specifications for Base Frame for Fire Brigade Cupboard HxW 100 x 830 mm Extra Cost
  • Product Type
    Cloakroom Lockers
  • Width
    830mm
  • Height
    100mm
  • Depth
    500mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome