Cushion Ease Solid NITRILE FR Plug-In System, LxWxH 910 X 910 X 19mm, Black Rubber

Order Code: ZT2717630S

£439.99 Inc VAT (20%)


Description

Cushion Ease Solid NITRILE FR plug-in system, LxWxH 910 x 910 x 19 mm, black rubber. Supplied = assembled. Width = 910 mm. Height = 19 mm. Material = nitrile rubber. Temperature resistance = -30 °C to +70 °C. Colour = black. Length = 910 mm. Weight = 12.7 kg. Surface weight = 14.5 kg/m². Model = plug-in system. Place of use = indoor use. Feature = anti-fatigue, chemical resistant, flame retardant, suitable for welding workstations, oil resistant. Work area = oily, dry. Surface = closed. Application = heavy duty. Custom dimensions possible = no. Product type = boltless systems. Made of nitrile rubber - therefore oil and chemical resistant. Flame resistant, class Bfl-S1 according to EN 1350 and class 1 according to ASTM E648-03 (NFPA253) Suitable for welding workstations. Made of 100% nitrile rubber. Simple plug-in system. Enables many layout configurations. Robust rubber mixture, which is suitable for multiple shift operations. The matting is tested for flammability, oil and chemical resistant, suitable for welding workstations, non-slip and helps prevent fatigue. Mat height approx. 19 mm. Weight approx. 14.5 kg/m². Black.

See full description
Specifications for Cushion Ease Solid NITRILE FR Plug-In System, LxWxH 910 X 910 X 19mm, Black Rubber
  • Material
    Nitrile Rubber
  • Product Type
    Boltless Systems
  • Colour
    Black
  • Supplied
    Assembled
  • Temperature Resistance
    30 To +70°C
  • Surface
    Closed
  • Length
    910mm
  • Surface Weight
    14.5kg/m²
  • Width
    910mm
  • Weight
    12.7kg
  • Applications
    Heavy Duty
    Indoor Use
  • Height
    19mm
  • Work Area
    Oily, Dry
  • Model
    Plug-In System

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome