Designer Glass Cabinet, Post Model, HxWxD 1800 X 520 X 520mm, Without Illumination

Designer Glass Cabinet, Post Model, HxWxD 1800 X 520 X 520mm, Without Illumination

Order Code: ZT2747443S

£1,199.99 Inc VAT (20%)


Description

Designer glass cabinet, post model, HxWxD 1800 x 520 x 520 mm, without illumination. Supplied = flat pack. Height = 1800 mm. Width = 520 mm. Depth = 520 mm. Glass material = single pane safety glass. Frame material = aluminium. Frame colour = silver anodised. Number of shelves = 4 pcs. Shelf material = single pane safety glass. Model = column glass cabinet. Door thickness = 4 mm. Door type = single pane safety glass door. Lock type = security cylinder lock with 2 keys. Number of levels = 5 pcs. Max. shelf load = 15 kg. Lighting = without lighting. Shelf thickness = 5 mm. High quality, silver anodised aluminium profiles, panels and doors made of 4 mm thick single pane safety glass, infinite shelf height adjustment. With bevelled corners for an exclusive design, optionally available with or without lighting. The bottom panel has been hollowed out to house concealed castors for mobile use, or to house a transformer for the optional low voltage lighting system. The doors are mounted on a full length, vertical aluminium axle which allows them to open without the use of hinges. Security cylinder lock, 2 keys. Decorative MDF panels at top and bottom in aluminium silver RAL 9006. Rail system with 20 W spotlights, infinitely height adjustable. Designer glass cabinets are supplied flat pack. The aluminium profiles are permanently attached to the safety glass panels at the factory. Units can be assembled/disassembled very quickly due to a new and simple plug and fixing concept. They are easily disassembled for storage and transport when not in use, which also means they are ideal for trade fairs and exhibitions. The packaging is reusable and can be kept for future transport or storage. Alternative models available on request.

See full description
More like this
Specifications for Designer Glass Cabinet, Post Model, HxWxD 1800 X 520 X 520mm, Without Illumination
  • Number of Shelves
    4
  • Supplied
    Flat Pack
  • Frame Colour
    Silver Anodised
  • No. of Levels
    5
  • Door Type
    Single Pane Safety Glass Door
  • Depth
    520mm
  • Frame Material
    Aluminium
  • Height
    1800mm
  • Glass Material
    Single Pane Safety Glass
  • Lighting
    Without Lighting
  • Shelf Thickness
    5mm
  • Door Thickness
    4mm
  • Shelf Material
    Single Pane Safety Glass
  • Width
    520mm
  • Shelf Load Capacity
    15kg
  • Model
    Column Glass Cabinet
  • Shelf Capacity
    15kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome