Document Box, Opening On Front, HxWxD 400 X 333 X 90mm

Order Code: ZT2718249S

£139.99 Inc VAT (20%)


Description

Document box, opening on front, HxWxD 400 x 333 x 90 mm. Supplied = assembled. External width = 333 mm. External height = 400 mm. External depth = 90 mm. Type of mounting = with adhesive film or screws. Internal width = 273 mm. Internal height = 337 mm. Internal depth = 57 mm. Material = polyethylene. Lock type = fittings for padlock. Opening = front. Product type = document boxes. Documents remain on site - visible, protected and clean. For safety data sheets, operating instructions, maintenance logs, data relevant to machinery etc. Made of robust polyethylene, space for labelling. Ideal for data sheets, regulations, pull lists, etc. Easily mounted using high strength adhesive film (included) or screws.

See full description
Specifications for Document Box, Opening On Front, HxWxD 400 X 333 X 90mm
  • Material
    Polyethylene
  • Product Type
    Document Boxes
  • Internal Height
    337mm
  • Internal Depth
    57mm
  • External Width
    333mm
  • External Depth
    90mm
  • External Height
    400mm
  • Internal Width
    273mm
  • Supplied
    Assembled
  • Lock Type
    Fittings for Padlock
  • Opening
    Front
  • Mounting Type
    with Adhesive Film Or Screws

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome