ESD Earth Plug, with Snap Fastener Connection 3 X 10 mm, Yellow

Order Code: ZT3148068S

£53.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£53.990%
5 +£49.678%


Description

ESD earth plug, with snap fastener connection 3 x 10 mm, yellow. Width = 210 mm. Height = 70 mm. Colour = yellow. Length = 320 mm. Product type = accessories for industrial mats. For connecting ESD matting to an earth point/socket using an earth cable. Connects an earth cable to earth point. 1 МΩ resistor. 3 x 10 mm pressure connection to which the cables can be attached using a snap fastener.

Specifications for ESD Earth Plug, with Snap Fastener Connection 3 X 10 mm, Yellow
  • Colour
    Yellow
  • Width
    210mm
  • Height
    70mm
  • Product Type
    ESD Earth Plug
  • Length
    320mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome