Hazardous Goods Base Cupboard For Acids And Alkaline Solutions - 1-door - 1 Drawer

Order Code: ZT2696422S

£1,439.99 Inc VAT (20%)


Description

Hazardous goods base cupboard for acids and alkaline solutions, 1-door, HxWxD 800 x 590 x 570 mm, 1 drawer. Supplied = assembled. External width = 590 mm. External height = 800 mm. External depth = 570 mm. Material = melamine coated panel. Body colour = light grey. Door colour = light grey. Number of doors = 1 pcs. Door type = hinged door. Max. shelf load = 25 kg. Number of storage levels = 1 pcs. Lock type = cylinder lock. Capacity of tray shelves = 11 l. Max. tray shelf load = 25 kg. For the regulation compliant storage of corrosive substances, chemicals, acids and alkaline solutions in work rooms. Sturdy, practical drawer type shelves with removable plastic trays for quick access. Separate storage of acids and alkalis in 1 compartment. Highly effective ventilation (must be connected to a forced ventilation unit with 30-fold air exchange) Doors can be locked separately with cylinder lock. Safe and regulation compliant storage of corrosive and flammable hazardous goods in work rooms. Function/construction: Robust and durable: made entirely of highly resistant, melamine resin-coated special material panels. Convenient: safe access to all containers - door opening angle 93°, entire cupboard interior visible. No unauthorised use: doors lockable with cylinder lock, locking status indicator (red/green) Mobile: castors optionally available with plinth panel, cupboard is easy to move. Ventilation: integrated ventilation system for connection (NW 50) to a forced ventilation unit. Interior fittings: - Drawer with PP tray, max. load 25 kg, melamine coated/PP fibre panel Certificates: - Compliant with EN 16121/16122

See full description
Specifications for Hazardous Goods Base Cupboard For Acids And Alkaline Solutions - 1-door - 1 Drawer
  • Lock Type
    Cylinder Lock
  • Material
    Melamine Coated Panel
  • Number of Doors
    1
  • Cabinet Door Type
    Hinged Door
  • Body Colour
    Light Grey
  • Door Colour
    Light Grey
  • No. of Levels
    1
  • Supplied
    Assembled
  • Door Type
    Hinged Door
  • External Width
    590mm
  • External Depth
    570mm
  • External Height
    800mm
  • Capacity of Tray Shelves
    11L
  • Shelf Capacity
    25kg
  • Tray Shelf Load
    25kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome