Hazardous Goods Storage Unit, With GRP Hood, WxDxH 1455 X 830 X 1450mm, Zinc Plated

Hazardous Goods Storage Unit, With GRP Hood, WxDxH 1455 X 830 X 1450mm, Zinc Plated

Order Code: ZT2733719S

£3,099.99 Inc VAT (20%)


Description

Hazardous goods storage unit, with GRP hood, WxDxH 1455 x 830 x 1450 mm, zinc plated. Supplied = assembled. External height = 1450 mm. External width = 1455 mm. External depth = 830 mm. Drum capacity = 2x200 l, 6x60 l. Sump capacity = 220 l. Colour = zinc plated. Finish = zinc plated. Test symbol = with general certification from the DIBt (German Institute for Construction Technology) Berlin. Material = sheet steel. Door type = GRP hood. Place of use = outdoor use. For media = for flammable media. Hazard class = for flammable liquids with flash point above 55 °C. Weight = 215 kg. For outdoor storage. For two 200 litre drums or six 60 litre drums and small containers. Approved for flammable liquids with flash point > 55 °C (diesel, heating oil) Weather resistant, light GRP hood, flame red RAL 3000. Sheet steel housing.

See full description
Specifications for Hazardous Goods Storage Unit, With GRP Hood, WxDxH 1455 X 830 X 1450mm, Zinc Plated
  • External Height
    1450mm
  • External Width
    1455mm
  • External Depth
    830mm
  • Door Type
    GRP Hood
  • Material
    Sheet Steel
  • Colour
    Zinc Plated
  • Supplied
    Assembled
  • For Media
    for flammable Media
  • Finish
    Zinc Plated
  • Drum Capacity
    2x200L, 6x60L
  • Applications
    Outdoor Use
  • Weight
    215kg
  • Sump Capacity
    220L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome