Ibc Heating Jacket Max. 90 C Digital 2 x 1000 W for 1000L IBC

Order Code: ZT4130561S

£3,999.99 Inc VAT (20%)


Description

IBC heating jacket, max. 90 °C, digital, 2 x 1000 W, for 1000 l IBC. Supplied = assembled. Suitable for = 1000 l IBC/CTC. Purpose of use = heating. Height = 1000 mm. Width = 4400 mm. Depth = 10 mm. Control range = 90 °C. Power = 2x1000 watt. Nominal voltage = 230 V. Protection type = IP40. Test symbol = EU Directive (2006/42/EU) , (2014/35/EU) , (2014/30/EU) , (2015/863/EU) Fittings = 2 digital temperature controllers. Cable length = 3000 mm. Product type = heater jackets. Type of mounting = with restraint strap. Material = silicone fibreglass. Finish = nylon. Place of use = indoors/sheltered outdoor areas. Colour = black. High quality silicone/fibreglass fabric with fibreglass insulation. Ready for immediate use - with 3 m mains cable and electric plug. An IBC heating jacket is the perfect solution when it comes to heating liquids and materials quickly and effectively, making it very easy to empty them without residue and/or keep them warm. In addition, the jacket provides reliable protection from UV radiation. Equipped with two easy to operate digital temperature controllers, steplessly adjustable from 0 - 90 °C. Made of hardwearing, durable silicone material. Quick and easy to attach to the tank container using cargo restraint straps. The heating jacket is suitable for transporting 1000 l IBCs with a content that must maintain a specific temperature or viscosity. For an optimum heating effect, use in combination with an insulation cover is recommended (Accessory) To allow even faster heating, the heating jacket can be combined with a floor heating panel. Ideal for heating water, oils, greases, waxes, resins and diesel fuel. Please note: Check/observe maximum temperature resistance of the containers (especially when made of plastic) The temperatures specified are only values to provide orientation. The temperatures that can be reached depend on many variables - for example, the ambient temperature, the supply voltage, the medium, the material that the container is made of, the container size, whether an agitator is used and many other factors.

See full description
Specifications for Ibc Heating Jacket Max. 90 C Digital 2 x 1000 W for 1000L IBC
  • Width
    4400mm
  • Size
    1000 mm x 4400 mm x 10 mm
  • Colour
    Black
  • Height
    1000mm
  • Product Type
    Heating Jacket
  • Protection Type
    IP40
  • Cable Length
    3000mm
  • Depth
    10mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome