Sani-Trax Disinfection Matting, HxWxD 19 X 600 X 450mm, Fillable, Black

Order Code: ZT2694526S

£79.99 Inc VAT (20%)


Description

Sani-Trax disinfection matting, HxWxD 19 x 600 x 450 mm, fillable, black. Supplied = assembled. Width = 450 mm. Height = 19 mm. Material = natural rubber. Colour = black. Length = 600 mm. Weight = 3.5 kg. Surface weight = 10.8 kg/m². Model = single mat. Place of use = indoor use. Feature = disinfectant, anti-bacterial. Work area = wet, dry. Surface = open. Application = medium duty. Custom dimensions possible = no. Product type = disinfection mats. Cleans the soles of shoes. Does not contain silicone or heavy metals, DOP or DMF. The mat can absorb up to 2 litres of disinfectant. The matting cleans and disinfects the soles of shoes in the manner recommended for many hygienic areas or for food production. When stepping onto the matting, the rubber fingers are pushed in and the soles make contact with disinfectant. Suction cups on the bottom ensure that the matting does not slip. Please enquire about the suitability of your own disinfectant before using it.

See full description
Specifications for Sani-Trax Disinfection Matting, HxWxD 19 X 600 X 450mm, Fillable, Black
  • Material
    Natural Rubber
  • Product Type
    Disinfection Mats
  • Colour
    Black
  • Supplied
    Assembled
  • Applications
    Medium Duty
    Indoor Use
  • Surface
    Open
  • Work Area
    Wet, Dry
  • Additional Features
    Disinfectant, Anti-Bacterial
  • Weight
    3.5kg
  • Surface Weight
    10.8kg/m²
  • Width
    450mm
  • Model
    Single Mat
  • Height
    19mm
  • Length
    600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome