Steel Hazardous Goods Storage with Roller Shutter for 6 x 60L Drums 1 Mesh Grid Shelf Blue

Steel Hazardous Goods Storage with Roller Shutter for 6 x 60L Drums 1 Mesh Grid Shelf Blue

Order Code: ZT4130061S

£3,399.99 Inc VAT (20%)


Description

Steel hazardous goods storage with roller shutter, for 6 x 60 litre drums, 1 mesh grid shelf, blue. Supplied = assembled. External height = 1610 mm. External width = 1300 mm. External depth = 870 mm. Drum capacity = 6x60 l. Sump capacity = 73 l. Colour = light blue RAL 5012. Finish = painted. Test symbol = manufacturers declaration of conformity in accordance with StawaR. Material = steel. Lock type = cylinder lock. Door type = horizontal blinds. Place of use = indoors/sheltered outdoor areas. For media = flammable and water hazardous liquids. Hazard class = for flammable liquids in GHS categories 1 - 3 as well as water hazardous liquids in GHS categories 1 - 4. Weight = 162 kg. For the storage of six 60 l drums and small containers. For safe, regulation compliant storage of flammable and water hazardous media. Naturally ventilated design - integrated drip tray with manufacturer's declaration of conformity. Space saving, lockable shutter made of aluminium. Accessible from below for transport with forklift or pallet truck. Hazardous goods storage with roller shutter, for indoor storage or under a roof. Stable sheet steel construction with aluminium shutter. Zinc plated sump tray with manufacturers' declaration of conformity in accordance with StawaR - approved for flammable liquids in GHS categories 1 - 3 as well as water hazardous liquids in GHS categories 1 - 4. Can be locked using a cylinder lock. Include height adjustable feet (accessory) in your order. For active and passive storage of water hazardous liquids indoors and outdoors under a roof. For passive storage of flammable liquids in roofed-over outdoor areas.

See full description
Specifications for Steel Hazardous Goods Storage with Roller Shutter for 6 x 60L Drums 1 Mesh Grid Shelf Blue
  • Lock Type
    Cylinder Lock
  • Material
    Steel
  • Colour
    Light Blue RAL 5012
  • Door Type
    Horizontal Blinds
  • Product Type
    Hazardous Goods Storage
  • Finish
    Painted
  • External Width
    1300mm
  • External Height
    1610mm
  • External Depth
    870mm
  • Drum Capacity
    6 x 60L
  • Sump Capacity
    73L
  • Weight
    162kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome