Steel Hazardous Goods Storage with Roller Shutter for 6 x 60L Drums 1 Tray Shelf Orange

Order Code: ZT4130002S

£3,599.99 Inc VAT (20%)


Description

Steel hazardous goods storage with roller shutter, for 6 x 60 litre drums, 1 tray shelf, orange. Supplied = assembled. External height = 1610 mm. External width = 1300 mm. External depth = 870 mm. Drum capacity = 6x60 l. Sump capacity = 118 l. Colour = yellow orange RAL 2000. Finish = painted. Test symbol = manufacturers declaration of conformity in accordance with StawaR. Material = steel. Lock type = cylinder lock. Door type = horizontal blinds. Place of use = indoors/sheltered outdoor areas. For media = flammable and water hazardous liquids. Hazard class = for flammable liquids in GHS categories 1 - 3 as well as water hazardous liquids in GHS categories 1 - 4. Weight = 172 kg. For the storage of six 60 l drums and small containers. For safe, regulation compliant storage of flammable and water hazardous media. Naturally ventilated design - integrated drip tray with manufacturer's declaration of conformity. Space saving, lockable shutter made of aluminium. Accessible from below for transport with forklift or pallet truck. Hazardous goods storage with roller shutter, for indoor storage or under a roof. Stable sheet steel construction with aluminium shutter. Zinc plated sump tray with manufacturers' declaration of conformity in accordance with StawaR - approved for flammable liquids in GHS categories 1 - 3 as well as water hazardous liquids in GHS categories 1 - 4. Can be locked using a cylinder lock. Include height adjustable feet (accessory) in your order. For active and passive storage of water hazardous liquids indoors and outdoors under a roof. For passive storage of flammable liquids in roofed-over outdoor areas.

See full description
Specifications for Steel Hazardous Goods Storage with Roller Shutter for 6 x 60L Drums 1 Tray Shelf Orange
  • Product Type
    Hazardous Goods Storage
  • Finish
    Painted
  • Sump Capacity
    118L
  • Door Type
    Horizontal Blinds
  • Lock Type
    Cylinder Lock
  • Material
    Steel
  • Colour
    Yellow Orange RAL 2000
  • External Width
    1300mm
  • External Depth
    870mm
  • External Height
    1610mm
  • Drum Capacity
    6 x 60L
  • Weight
    172kg