Dispenser comes with Plugs
0
1

Dispenser comes with Plugs

Order Code: ZT2115389S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£85.495%


Description

Free standing or wall mounted, Robust design, Easy twist action dispenser, Bottle rotates and unscrews easily for refilling, Contains 500 distinctive hi-vis foam disposable ear plugsRefill plugs - QED301BP

Specifications for Dispenser comes with Plugs
  • Colour
    Black
  • MFR Part No.
    QED301DP
  • Length
    444mm
  • Width
    392mm
  • Weight
    1.975kg
  • Height
    530mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome