Pro Duster Repacement Sleeves 10 Pack 10 Sleeves

Pro Duster Repacement Sleeves 10 Pack 10 Sleeves

Order Code: ZT2427665S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

Unger Pro Duster Repacement Sleeves 10 Pack
The antistatic StarDuster Pro Duster disposable replacement sleeve for the StarDuster Pro Duster
The StarDuster Pro Duster replacement sleeve absorbs and retains dirt immediately, protecting cleaning staff, objects and the floor from dirt. This makes it particularly suitable for professional dust removal.
The StarDuster Pro Duster replacement sleeve measures 46 x 18 cm. It is available as a bag with 10 disposable sleeves.

10 x statically charged disposable sleeve grabs and retains dust
For LWDUR Pro Duster
100 % polypropylene

See full description
Specifications for Pro Duster Repacement Sleeves 10 Pack 10 Sleeves
  • Material
    Synthetic
  • Product Type
    Dusters & Flickers
  • Colour
    White
  • Size
    46 x 18cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome