Snood Face Covering Dark Grey - PR798 DGY ONE

Order Code: ZT5218999S

£2.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.990%
10 - 19£2.874%
20 - 49£2.758%
50 - 99£2.6312%
100 +£2.5116%


Description

Reusable, single-ply face covering. Zelan™ R3/Teflon EcoElite™ water repellent finish. Lightweight and breathable. Seamless and quick drying. Machine washable at 60°C. Non-returnable. Disclaimer: This face cover is designed to aid defence against the spread of infection. It makes no assurances that it can prevent transmission or infection of disease or viruses. It is not a medical or clinical mask and should not be used under any circumstances where infection level is high or it could be exposed to high level heat sources or combustible substances.

See full description
Specifications for Snood Face Covering Dark Grey - PR798 DGY ONE
  • Size
    ONE
  • Product Type
    Scarf
  • Colour
    Dark Grey
  • Material
    100% polyester microfibre

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome