Morf Microfleece Black One Size

Order Code: ZT5292334S

£4.99 Inc VAT (20%)


Description

Ultra thermal fabric for warmth without weight. Flat seams for comfort. Multi-purpose use. Breathable fabric. Oeko-Tex certified.

Specifications for Morf Microfleece Black One Size
  • Material
    100% Polyester Microfleece
  • Product Type
    Snoods
  • Gender
    Unisex
  • Colour
    Black
  • Size
    One Size