Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Masks & Respiratory Protection
Healthcare Face Masks
Morf Ombr Tropical Greens One Size
By Beechfield
Order Code:
ZT5291504S
£4.19
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 31st Dec
In Stock
GBP
4.19
https://www.zoro.co.uk/shop/safety/healthcare-face-masks/morf-ombr-tropical-greens-one-size/p/ZT5291504S
Add to quotation
View all Healthcare Face Masks
Description
Breathable fabric. Seam free for comfort. Multi-purpose use. BSCI certified. Reach certified.
Tags:
#ReducedPrice
Specifications
Specifications for Morf Ombr Tropical Greens One Size
Material
100% Polyester microfibre
Product Type
Snoods
Gender
Unisex
Colour
Tropical Greens
Size
One Size
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome