Morf Premium Anti-Bacterial (3-pack) Black One Size

Order Code: ZT5291363S

£6.59 Inc VAT (20%)

Currently unavailable

Description

Treated with antimicrobial technology. Breathable fabric. Seam free for comfort. Machine washable/non-iron. Multi-purpose use. 3 MorfÆ per pack. ÆRUCO-BAC HSA CONC anti-bacterial finish. Premium hygiene and freshness protection.

Specifications for Morf Premium Anti-Bacterial (3-pack) Black One Size
  • Product Type
    Snoods
  • Gender
    Unisex
  • Material
    100% Polyester Microfibre
  • Colour
    Black
  • Size
    One Size