Morf Spacer Marl Spacer Red One Size

Order Code: ZT5291407S

£3.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.490%
10 - 19£3.325%
20 +£3.1410%

Currently unavailable

Description

Printed spacer effect. Breathable fabric. Seam free for comfort. Multi-purpose use. BSCI certified. Reach certified.

Specifications for Morf Spacer Marl Spacer Red One Size
  • Material
    100% Polyester Microfibre
  • Product Type
    Snoods
  • Gender
    Unisex
  • Colour
    Spacer Red
  • Size
    One Size