Softshell Sports Tech Neck Warmer Black One Size

Order Code: ZT5297541S

£6.99 Inc VAT (20%)


Description

Breathable softshell fabric. Windproof, lightweight and quick-drying. Elasticated drawcord with toggle. Ergonomic fit. Contoured design. Flat seams for comfort. Reach certified. SEDEX certified.

Specifications for Softshell Sports Tech Neck Warmer Black One Size
  • Product Type
    Snoods
  • Material
    85% Polyester, 15% Elastane
  • Gender
    Unisex
  • Colour
    Black
  • Size
    One Size