Softshell Sports Tech Neck Warmer Fluorescent Yellow One Size

Order Code: ZT5297415S

£6.39 Inc VAT (20%)

Currently unavailable

Description

Breathable softshell fabric. Windproof, lightweight and quick-drying. Elasticated drawcord with toggle. Ergonomic fit. Contoured design. Flat seams for comfort. Reach certified. SEDEX certified.

Specifications for Softshell Sports Tech Neck Warmer Fluorescent Yellow One Size
  • Gender
    Unisex
  • Product Type
    Snoods
  • Material
    85% Polyester, 15% Elastane
  • Colour
    Fluorescent Yellow
  • Size
    One Size