Superone 3206 FFP2 NR D - Pack of 20

Order Code: ZT1577382S

£22.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.990%
5 - 9£22.074%
10 +£21.158%


Description

Economic, Simple and effective.FFP2. Unique design and shape: limited number of references. Pre-formed shell: rigid half-mask: the mask shape is maintained throughout use, for increased comfort. Internal volume: facilitated communication, no pressure on the face for increased comfort. Inner layer, ultra-light and ultra-soft: soft and pleasant touch to the skin to avoid irritation and increase comfort, easy breathing for greater acceptance over time. Upper preformed section near the nasal outline: quick and easy adjustment, highly effective and safe, fits all faces. Moving nasal element: compatible with goggles, excellent field of vision. High-performance exhalation valve: low exhalation resistance, mask inside cooler for enhanced comfort and acceptance over time. Protected valve membrane on the front: minimal risk of damage and leakage for increased safety.NR = Non reusable - ,,D = tested using Dolomite

See full description
Specifications for Superone 3206 FFP2 NR D - Pack of 20
  • MFR Part No.
    HW1013206
  • Colour
    White
  • Width
    422mm
  • Length
    684mm
  • Weight
    0.406kg
  • Height
    272mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome