0
1
2

Surgical Masks, Type II, Box of 50

Order Code: ZT1399944X

£51.99 Inc VAT (20%)


Description

These disposable, single use masks are constructed from 3-layer polypropylene with a soft inner layer to enhance wearer comfort. With a mouldable nose piece and comfortable ear loops, the mask adheres to the contours of the face easily.

Features and Benefits
• Comfortable mask with an mouldable nose piece and ear loops
• Packed in a handy dispenser box
• Blue mask with white loops
• Supplied in a box of 50

Typical Applications
• Suitable for indoor and outdoor use

Standards
• Complies with EN14683 Type II with a BFE% (Bacterial Filtration Efficiency) of 98 or higher and a breathing resistance mm. H20/cm² of 3.0

See full description
Specifications for Surgical Masks, Type II, Box of 50
  • Material
    Non-woven Polypropylene
  • Colour
    Blue
  • Standards Met
    EN14683 Type II
  • Size
    One Size
  • MFR Part No.
    HSD-TYP2
  • Pack Quantity
    50
  • Disposable/Reusable
    Disposable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome