0
1
2

7511 Touchstone Medium Weight Yellow Kevlar Gloves - Size 8

Order Code: ZT1177251X

£7.39each Inc VAT (20%)
£354.72 minimum order value
QuantityPriceDiscount
1 - 49£7.390%
50 +£6.877%

Minimum order quantity: 48.

Description

Touchstone
Kevlar® provides increased protection against cuts, slashes and abrasions as well as offering
greater resistance to heat whilst maintaining user comfort and dexterity. For use in many
industrial environments.

Heat Resistant Gloves
BS EN407 Thermal Hazard (Heat)
Gloves with this designation offer protection against fire, contact heat, convective heat, radiant heat and molten metal.
a)Burning behaviour resistance. Scale 0 (low) to 4 (high).
b) Contact heat resistance. Scale 0 (low) to 4 (high).
c) Convection heat resistance. Scale 0 (low) to 4 (high).
d) Radiation heat resistance. Scale 0 (low) to 4 (high).
e) Small splash molten resistance. Scale 0 (low) to 4 (high).
f) Large quantity molten resistance. Scale 0 (low) to 4 (high).
0 = Fail. X = No test carried out.

Handling intermittently hot objects and materials in
high-heat environments.

EN388 134X.
CAT II

See full description
Specifications for 7511 Touchstone Medium Weight Yellow Kevlar Gloves - Size 8
  • EN407 - e. Small Molten Metal Splashes
    X
  • Liner Material
    Kevlar®
  • EN407 - f. Large Molten Metal Splashes
    X
  • Size
    8
  • EN407 - c. Convective Heat
    X
  • EN407- d. Radiant Heat
    X
  • Coating
    Uncoated
  • Colour
    Yellow
  • EN407 - a. Burning Behaviour
    X
  • EN407 - b. Contact Heat
    1
  • Series
    7511 Touchstone
  • Material
    Kevlar®
  • MFR Part No.
    7511
  • EN388 Tear
    4
  • EN388 Puncture
    X
  • EN388 Cut, Coup Test
    3
  • EN388 Abrasion
    1
  • EN388: 2016
    No
  • Coating Coverage
    Uncoated
  • EN388: 2003
    Yes
  • EN388
    EN388: 2016
  • EN388 Cut, TDM Test ISO 13997
    X

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome