0
1
2
3
4

7576 Foundry Heatbeater Silver Kevlar Gloves - One Size

Order Code: ZT1177232X

£229.99 Inc VAT (20%)


Description

Foundry Heatbeater™ Mittens
Coated glass fabric with Kevlar® felt and glass gloves mitten with aluminised glass fabric cuff.
Provide exceptional protection against heat, the cotton terry liner provides the wearer with
exceptional comfort. Contact temp: 500°C for 27 secs.

Conforms to EN388 2X4X & EN407 44XX34
Handling intermittently hot objects and materials in
high-heat environments.
Offers extra protection against low impact on the wrist or forearm.
CAT II

See full description
Specifications for 7576 Foundry Heatbeater Silver Kevlar Gloves - One Size
  • EN407 - b. Contact Heat
    4
  • EN407 - c. Convective Heat
    0
  • MFR Part No.
    7576
  • Material
    Kevlar®
  • Maximum Compatible Temperature
    500°C
  • EN407 - e. Small Molten Metal Splashes
    3
  • Liner Material
    Kevlar®
  • EN407 - a. Burning Behaviour
    4
  • Size
    One Size
  • EN407 - f. Large Molten Metal Splashes
    4
  • Overall Length
    400mm
  • EN407- d. Radiant Heat
    0
  • Colour
    Silver
  • Coating
    Aluminised Glass
  • Series
    7576

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome