Glove, For HP VIGO, Black

Order Code: ZT2699135S

£199.99 Inc VAT (20%)


Description

Glove, for HP VIGO, black. Category = cleaning. Product type = accessories. Material = neoprene, cotton interlock. Colour = black. Length = 800 mm. With a strong cotton interlock lining. Neoprene coating guarantees high resistance to wear. Length of the gloves leaves more room to move during the cleaning process. Protection against higher temperatures of the cleaning agent and the high pressure spray pistol.

See full description
Specifications for Glove, For HP VIGO, Black
  • Colour
    Black
  • Product Type
    Accessories
  • Material
    Neoprene, Cotton Interlock
  • Length
    800mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome