Premium Golden Welders Gauntlet Gold - Pack of 10

Order Code: ZT1177623P

£81.99 Inc VAT (20%)


Description

16" Gold/Black cow split leather, Fully lined, Reinforced stiching, Hand lining 100% cotton, Outer in split leather, EN388: 2016, Level 4 - Abrasion, Level X - Cut Resistance, Level 4 - Tear Resistance, Level 4 - Puncture , Level C - ISO 13997 Cut Resistance, EN 407:2004 , Level 4 - Burning Behaviour, Level 3 - Contact Heat, Level 3 - Convective heat, Level X - Radiant heat, Level 4 - Small splashes of Molten Metal, Level X - Large splashes of Molten Metal, EN12477: 2001+A1:2005 Type A

See full description
Specifications for Premium Golden Welders Gauntlet Gold - Pack of 10
  • MFR Part No.
    BFPGWN
  • Colour
    Gold
  • Length
    457mm
  • Weight
    4.8333kg
  • Width
    419mm
  • Height
    228mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome