Tegera Goatskin/Cowhide Gloves Blk/Brn Size 11

Order Code: ZT3594453S

£29.99each Inc VAT (20%)
£359.88 minimum order value

Minimum order quantity: 12.

Description

Experience unmatched protection and comfort with TEGERA® 132A welding and heat-resistant gloves. Crafted from top-quality full-grain goatskin and cowhide, fully lined for durability and flexibility, these gloves surpass cut resistance level C thanks to the use of KEVLAR® fibre.

Features and Benefits
• Withstands contact heat up to 100°C
• Reinforced seams for enhanced durability
• Water and oil repellent for extended functionality
• High level of protection in demanding work environments
• Good fingertip sensitivity for precision tasks
• Durable construction for long-lasting use
• Good grip for secure handling
• Perfect fit ensures comfort and flexibility

Typical Applications
• Welding
• Metal Fabrication
• Industrial Maintenance
• Construction
• Automotive Repair
• Manufacturing
• Foundry Work
• Electrical Work
• High-Temperature Environments

Standards
• PPE CAT III
• EN 12477:2001+A1:2005
• EN 407:2004 4.1.3.2.4.X
• EN 388:2016 3.X.2.2.C
• EN 420:2003+A1:2009
• EN 1149-2:1997 R:0.130x10⁹Ω

See full description
Specifications for Tegera Goatskin/Cowhide Gloves Blk/Brn Size 11
  • Size
    11
  • Colour
    Brown/Black
  • MFR Part No.
    132A-11
  • Liner Material
    Kevlar®
  • Overall Length
    310-370mm
  • Maximum Compatible Temperature
    100°C
  • Series
    TEGERA®
  • Material
    Goatskin

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome