Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Heating & Cooling Spares & Accessories
Cooling Unit Wall Comfort Controller 500W 115V 550 x 280 x 200mm
By Rittal
Order Code:
ZT4994124S
£2,799.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
2799.99
https://www.zoro.co.uk/shop/safety/heating-and-cooling-spares-and-accessories/cooling-unit-wall-comfort-controller-500w-115v-550-x-280-x-200mm/p/ZT4994124S
Add to quotation
View all Heating & Cooling Spares & Accessories
Description
Rittal COOLING UNIT WALL COMFORT CONTROLLER 500W 115V 550X280X200MM Climate Control (SK) 3303510
Specifications
Specifications for Cooling Unit Wall Comfort Controller 500W 115V 550 x 280 x 200mm
Width
154mm
Height
550mm
Depth
210mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome