Hi-Vis Sweatshirts


Select
£12.99 Inc VAT (20%)
Up to 7% off


See all variants from £12.99

Description

Two reflective bands around the torso and each sleeve, one band over each shoulder meeting EN ISO 20471:2013 Class 3/2 requirements.

Feature Attributes

MFR Part No.:
SFF01
Type:
Sweatshirt
Standards Met:
EN ISO 20471:2013 Class 3/2
Material:
Polyester
Colour:
Yellow
Gender:
Men
Product Reviews -
5 years ago
Good quality, especially for the price

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome