M12 Heated Hoodie Black - XL Battery & Not Included

Order Code: ZT4070912S

£139.99 Inc VAT (20%)


Description

M12 Heated Hoodie powered by an M12 battery with carbon fibre heating elements creates and distributes heat to chest and back.
Superior run time, up to 11 hours of heat on a single battery charge of anM12 12V REDLITHIUM 3 Ah Battery pack.
Rugged heated hoodie made from durable cotton 53% exterior with durable reinforced utility pockets and polyester fleece 47% lining to withstand tough outdoor conditions.

See full description
Specifications for M12 Heated Hoodie Black - XL Battery & Not Included
  • Product Type
    Clothing
  • Size
    XL
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome