M12 Heated Puffer Vest - L Battery & Not Included

Order Code: ZT4070650S

£149.99 Inc VAT (20%)


Description

M12 Heated Jacket powered by an M12 Battery with carbon fibre heating elements creates and distributes heat to chest, back and shoulders.
Superior run time, up to 11 hours of heat on a single battery charge of an M12 12V REDLITHIUM3 Ah battery pack.
Lightweight and highly durable ripstop polyester provides a slim design that can be worn as an outer-shell or a mid-layer 100 % Polyester outer and inner shell.

See full description
Specifications for M12 Heated Puffer Vest - L Battery & Not Included
  • Product Type
    Clothing
  • Material
    100% Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome