Gore-Tex Hood Orange - GTHV161OR

Order Code: ZT1180675P

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 +£37.197%


Description

The outer fabric is fully seam sealed with proprietary GORE-SEAM® Tape to provide ultimate full waterproofness to meet and exceed the EN 14360 Protective Clothing Against Rain test with no leakage after extended use simulation, Every garment is manufactured using Ballyclare's expert knowledge and over 30 years of WL Gore & Associates garment design expertise, Best in class with proven "fitness for use", High visibility orange fabric , Proven industrial laundering to ISO 15797 and home washing at 40°C, Frequent washing to remove dirt and contaminates combined with tumble drying will prolong the life and use of this garment, maximising value of investment, Hood can be attached to hi vis jackets HV150, HV151, HV152, HV153 and high visibility waterproof coveralls HV154, HV159, Size: One size.

See full description
Specifications for Gore-Tex Hood Orange - GTHV161OR
  • Colour
    Orange
  • MFR Part No.
    GTHV161OR

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome