Dynamic Softshell Coat M Fluorescent Orange

Order Code: ZT5479003S

£79.99 Inc VAT (20%)


Description

EN ISO 20471: 2013 Class 2 GO/RT 3279 Issue 8: 2013 Class 2 (Orange only) Outer-layer: 100% Polyester Mid-layer: waterproof 8000mm, breathable 1000g & windproof TPU membrane Inner-layer: 100% Polyester microfleece Filling: 100% Polyester Lining: 100% quilted Polyester Tricot lined hood in collar with tear release fastening Reflective detail & diagonal print to body and sleeve Heavy duty 2-way zip with studded outer storm flap Inner storm flap with chin guard Adjustable shock cord hem Contrast grey tricot lining 3 zipped outer pockets 2 inner pockets Inner storm cuff Stand up collar Hangtag Tough & hardwearing look Ready to brand - cutaway label Water repellent, breathable, windproof Decoration process: embroidery Decoration access: zipped inner back & left chest

See full description
Specifications for Dynamic Softshell Coat M Fluorescent Orange
  • Size
    Medium
  • Colour
    Fluorescent Orange

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome