PR535 Softshell Jacket Orange (XL)

Order Code: ZT1717786S

£59.99 Inc VAT (20%)


Description

Designed with the wearer in mind, out Hi-visibility jackets are a cost effective choice for use across the rail network, as well as for utilities, construction and infrastructure.

- Thermally applied chevron design reflective tape
- 100% polyester stretchy soft shell outer fabric laminated to inner micro fleece
- YKK zip front fastening allows interaction with waterproof unlined storm coat (PR499)
- 2 hidden vertical zip hip pockets with zip closure
- Front flap covering main zip
- Stand up collar
- Elasticated waistband with draw cord
- Windproof and water resistant fabric

Conforms to: EN471:2003 Class 3; GO/RT 3279

See full description
Specifications for PR535 Softshell Jacket Orange (XL)
  • MFR Part No.
    PR535
  • Product Type
    Soft Shell Jacket
  • Gender
    Unisex
  • Size
    XL
  • Material
    Polyester
  • Colour
    Orange
  • Standards Met
    GO/RT 3279
    EN471:2003 Class 3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome